Shop J.W. WINCO
See all product information
Create Account
Crank Handles
- Mfr # 14MO61
- Zoro # G4650627
product price:Â
$
79.55
/ea
Key Features
Bore Shape
Round
Bore Size
14 mm
Finish
Textured Powder Coated
Bore Depth
30.5 mm
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14MO61
- Zoro #
- G4650627
- UPC #
- 664423073265
- Country of Origin
- Germany
- Bore Shape
- Round
- Finish
- Textured Powder Coated
- Item
- Crank Handle
- Standards
- RoHS
- Color
- Black
- Handle Type
- Locking Fold Away
- Shell Material
- Aluminum (Body), Plastic Technopolymer (Handle)
- Material
- Aluminum (Body), Plastic Technopolymer (Handle)
- Wire Color
- Black
- Traction Material
- Aluminum (Body), Plastic Technopolymer (Handle)
Dimensions
- Bore Size
- 14 mm
- Bore Depth
- 30.5 mm
- Base Height
- 30.5 mm
- Bore to Handle Length
- 125 mm
- Overall Height
- 113 mm
- Base Diameter
- 28 mm
- Handle Height
- 82.5 mm
Description
Crank Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.