Zoro Homepage

Crank Handles

  • Mfr # 17MC10/F

  • Zoro # G511800400


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
195.5 mm
Finish
Matte Powder Coated
Material
Cast Iron (Body), Steel (Handle)
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17MC10/F
Zoro #
G511800400
UPC #
664423054660
Country of Origin
Germany

Dimensions

Overall Height
195.5 mm
Bore Size
17 mm
Bore Depth
44 mm
Bore to Handle Length
200 mm
Base Height
44 mm
Base Diameter
44 mm
Handle Height
151.5 mm

Details

Item
Crank Handle
Color
Black
Finish
Matte Powder Coated
Material
Cast Iron (Body), Steel (Handle)
Standards
RoHS
Bore Shape
Round
Handle Type
Fixed

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.