Zoro Homepage

Crank Handles

  • Mfr # 17MC19/F

  • Zoro # G611800409


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
151.5 mm
Finish
Matte Powder Coated
Standards
RoHS
Material
Cast Iron (Body), Steel (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17MC19/F
Zoro #
G611800409
UPC #
664423055254
Country of Origin
China

Dimensions

Overall Height
151.5 mm
Handle Height
107.5 mm
Bore Depth
44 mm
Base Height
44 mm
Bore to Handle Length
200 mm
Base Diameter
44 mm
Bore Size
17 mm

Details

Item
Crank Handle
Color
Black
Finish
Matte Powder Coated
Standards
RoHS
Material
Cast Iron (Body), Steel (Handle)
Handle Type
Fixed
Bore Shape
Round

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.