Zoro Homepage

Crank Handles

  • Mfr # 3BB94

  • Zoro # G011800399


product price: $29.49
/ea

Key Features

Color
Black
Overall Height
3.17 in
Material
Aluminum (Body), Plastic Technopolymer (Handle)
Standards
RoHS
Finish
Textured Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BB94
Zoro #
G011800399
UPC #
664423053694
Country of Origin
Germany

Dimensions

Overall Height
3.17 in
Bore Depth
0.94 in
Base Diameter
29/32 in
Handle Height
2.23 in
Bore Size
3/8 in
Base Height
0.94 in
Bore to Handle Length
3.15 in

Details

Item
Crank Handle
Color
Black
Material
Aluminum (Body), Plastic Technopolymer (Handle)
Standards
RoHS
Finish
Textured Powder Coated
Handle Type
Revolving
Bore Shape
Round

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.