Crank Handles
- Mfr # 4BB97
- Zoro # G4649568
product price:Â
$
49.19
/ea
Key Features
Color
Black
Overall Height
4.98 in
Base Dia.
1-3/8 in
Material
Aluminum (Body), Plastic Technopolymer (Handle)
Style
Revolving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4BB97
- Zoro #
- G4649568
- UPC #
- 664423053977
- Country of Origin
- Germany
- Item
- Crank Handle
- Color
- Black
- Material
- Aluminum (Body), Plastic Technopolymer (Handle)
- Style
- Revolving
- Bore
- 1/2 in
- Finish - Machining
- Textured Powder Coated
- Bore Shape
- Round
- Standards
- RoHS
- Finish
- Textured Powder Coated
- Handle Type
- Revolving
- Shell Material
- Aluminum (Body), Plastic Technopolymer (Handle)
- Wire Color
- Black
Dimensions
- Overall Height
- 4.98 in
- Base Dia.
- 1-3/8 in
- Handle Height
- 3.48 in
- Bore Depth
- 1.5 in
- Bore Size
- 1/2 in
- Bore to Handle Length
- 6.3 in
- Base Height
- 1.5 in
- Base Diameter
- 1 3/8 in
Description
Crank Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.