Zoro Homepage

Crank Handles

  • Mfr # 4BC01

  • Zoro # G811800407


product price: $74.89
/ea

Key Features

Color
Black
Overall Height
4.61 in
Finish
Textured Powder Coated
Standards
RoHS
Material
Aluminum (Body), Plastic Duroplast (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BC01
Zoro #
G811800407
UPC #
664423054073
Country of Origin
Germany

Dimensions

Overall Height
4.61 in
Bore to Handle Length
3.94 in
Bore Depth
1.1 in
Base Diameter
1 1/16 in
Base Height
1.1 in
Handle Height
3.51 in
Bore Size
1/2 in

Details

Item
Crank Handle
Color
Black
Finish
Textured Powder Coated
Standards
RoHS
Material
Aluminum (Body), Plastic Duroplast (Handle)
Bore Shape
Round
Handle Type
Locking Fold Away

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.