Zoro Homepage

Crank Handles

  • Mfr # 4BX26

  • Zoro # G311800389


product price: $21.69
/ea

Key Features

Color
Black
Overall Height
2.57 in
Material
Plastic Technopolymer (Handle), Zinc Die-Cast (Body)
Standards
RoHS
Finish
Textured Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BX26
Zoro #
G311800389
UPC #
664423073449
Country of Origin
Germany

Dimensions

Overall Height
2.57 in
Bore Size
1/2 in
Base Height
0.79 in
Bore Depth
0.79 in
Handle Height
1.78 in
Base Diameter
3/4 in
Bore to Handle Length
2.52 in

Details

Item
Crank Handle
Color
Black
Material
Plastic Technopolymer (Handle), Zinc Die-Cast (Body)
Standards
RoHS
Finish
Textured Powder Coated
Handle Type
Revolving
Bore Shape
Round

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.