Zoro Homepage

Crank Handles

  • Mfr # 4BX27

  • Zoro # G211800397


product price: $25.29
/ea

Key Features

Color
Black
Overall Height
3.17 in
Standards
RoHS
Finish
Textured Powder Coated
Material
Plastic Technopolymer (Handle), Zinc Die-Cast (Body)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BX27
Zoro #
G211800397
UPC #
664423073494
Country of Origin
Germany

Dimensions

Overall Height
3.17 in
Bore Size
1/2 in
Base Height
0.94 in
Handle Height
2.23 in
Bore to Handle Length
3.15 in
Bore Depth
0.94 in
Base Diameter
29/32 in

Details

Item
Crank Handle
Color
Black
Standards
RoHS
Finish
Textured Powder Coated
Material
Plastic Technopolymer (Handle), Zinc Die-Cast (Body)
Bore Shape
Round
Handle Type
Revolving

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.