Shop J.W. WINCO
See all product information
Create Account
Crank Handles
- Mfr # 5BB96
- Zoro # G4652054
product price:Â
$
38.95
/ea
Key Features
Bore to Handle Length
4.92 in
Base Height
1.34 in
Handle Height
3.49 in
Bore Shape
Round
Bore Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5BB96
- Zoro #
- G4652054
- UPC #
- 664423053892
- Country of Origin
- Germany
- Bore Shape
- Round
- Finish
- Textured Powder Coated
- Shell Material
- Aluminum (Body), Plastic Technopolymer (Handle)
- Item
- Crank Handle
- Color
- Black
- Standards
- RoHS
- Handle Type
- Revolving
- Material
- Aluminum (Body), Plastic Technopolymer (Handle)
- Wire Color
- Black
- Traction Material
- Aluminum (Body), Plastic Technopolymer (Handle)
Dimensions
- Bore to Handle Length
- 4.92 in
- Base Height
- 1.34 in
- Handle Height
- 3.49 in
- Bore Size
- 5/8 in
- Overall Height
- 4.83 in
- Bore Depth
- 1.34 in
- Base Diameter
- 1 1/4 in
Description
Crank Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.