Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crank Handles

  • Mfr # 5BO61

  • Zoro # G111800398


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
4.45 in
Material
Aluminum (Body), Plastic Technopolymer (Handle)
Standards
RoHS
Finish
Textured Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BO61
Zoro #
G111800398
UPC #
664423073234
Country of Origin
Germany

Dimensions

Overall Height
4.45 in
Handle Height
3.25 in
Base Height
1.2 in
Bore Size
5/8 in
Base Diameter
1 3/32 in
Bore Depth
1.2 in
Bore to Handle Length
4.92 in

Details

Item
Crank Handle
Color
Black
Material
Aluminum (Body), Plastic Technopolymer (Handle)
Standards
RoHS
Finish
Textured Powder Coated
Bore Shape
Round
Handle Type
Locking Fold Away

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.