Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crank Handles

  • Mfr # MV-M-130-B14-ST

  • Zoro # G011800405


product price: $34.59
/ea

Key Features

Material
Nylon Plastic (Body), Phenolic Plastic (Handle)
Bore Size
14 mm
Bore to Handle Length
130 mm
Handle Type
Revolving
Bore Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-M-130-B14-ST
Zoro #
G011800405
UPC #
664423611979
Country of Origin
Italy

Dimensions

Bore Size
14 mm
Bore to Handle Length
130 mm

Details

Item
Crank Handle
Material
Nylon Plastic (Body), Phenolic Plastic (Handle)
Handle Type
Revolving
Bore Shape
Round

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.