Zoro Homepage

Crank Handles

  • Mfr # MV-M-130-B5/8-ST

  • Zoro # G911800390


product price: $35.49
/ea

Key Features

Material
Nylon Plastic (Body), Phenolic Plastic (Handle)
Bore Shape
Round
Bore to Handle Length
5.12 in
Handle Type
Revolving
Bore Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-M-130-B5/8-ST
Zoro #
G911800390
UPC #
664423611931
Country of Origin
Italy

Dimensions

Bore to Handle Length
5.12 in
Bore Size
5/8 in

Details

Item
Crank Handle
Material
Nylon Plastic (Body), Phenolic Plastic (Handle)
Bore Shape
Round
Handle Type
Revolving

Description

Crank Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.