Shop J.W. WINCO
See all product information
Create Account
DampWshr, 19.5 mm, GN 7062, PURElast
- Mfr # 7062.30-42-B18
- Zoro # G822732155
product price:Â
$
1.39
/ea
Sold in multiples of 6 for
$8.34
Key Features
Standards
RoHS Compliant
Washer Thickness
3 mm
System of Measurement
Metric
Adhesive Type
Acrylate Dispersion
Material
Polyurethane Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-42-B18
- Zoro #
- G822732155
- UPC #
- 664423634275
- Country of Origin
- Germany
- Item
- Damping Washer
- Standards
- RoHS Compliant
- System of Measurement
- Metric
- Adhesive Type
- Acrylate Dispersion
- Material
- Polyurethane Elastomer
- Color
- Transparent
- Hardness
- 70 Shore A
- Includes Adhesive
- Adhesive Included
- Maximum Operating Temperature
- 176 Degrees F
- Product Type
- Damping Washer
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Washer Thickness
- 3 mm
- Outside Diameter
- 39 mm
- Bore Diameter
- 19.5 mm
- Opening Width
- 3 mm
Description
Damping Washer, Bore Diameter 19.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.