DampWshr, 23.5 mm, GN 7062, PURElast
- Mfr # 7062.30-48-B22
- Zoro # G222730683
product price:Â
$
1.69
/ea
Sold in multiples of 5 for
$8.45
Key Features
Outside Diameter
45 mm
Washer Thickness
3 mm
System of Measurement
Metric
Adhesive Type
Acrylate Dispersion
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-48-B22
- Zoro #
- G222730683
- UPC #
- 664423634299
- Country of Origin
- Germany
- System of Measurement
- Metric
- Adhesive Type
- Acrylate Dispersion
- Color
- Transparent
- Standards
- RoHS Compliant
- Product Type
- Damping Washer
- Hardness
- 70 Shore A
- Material
- Polyurethane Elastomer
- Includes Adhesive
- Adhesive Included
- Item
- Damping Washer
- Maximum Operating Temperature
- 176 Degrees F
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Outside Diameter
- 45 mm
- Washer Thickness
- 3 mm
- Bore Diameter
- 23.5 mm
- Opening Width
- 3 mm
Description
Damping Washer, Bore Diameter 23.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.