Shop J.W. WINCO
See all product information
Create Account
DampWshr, 26.5 mm, GN 7062, PURElast
- Mfr # 7062.30-48-B25
- Zoro # G422730902
product price:Â
$
1.69
/ea
Sold in multiples of 5 for
$8.45
Key Features
Standards
RoHS Compliant
Product Type
Damping Washer
Maximum Operating Temperature
176 Degrees F
Bore Diameter
26.5 mm
Material
Polyurethane Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-48-B25
- Zoro #
- G422730902
- UPC #
- 664423634305
- Country of Origin
- Germany
- Standards
- RoHS Compliant
- Product Type
- Damping Washer
- Maximum Operating Temperature
- 176 Degrees F
- Material
- Polyurethane Elastomer
- Item
- Damping Washer
- Includes Adhesive
- Adhesive Included
- Hardness
- 70 Shore A
- System of Measurement
- Metric
- Color
- Transparent
- Adhesive Type
- Acrylate Dispersion
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
- Traction Material
- Polyurethane Elastomer
Dimensions
- Bore Diameter
- 26.5 mm
- Outside Diameter
- 45 mm
- Opening Width
- 3 mm
- Washer Thickness
- 3 mm
Description
Damping Washer, Bore Diameter 26.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.