DampWshr, 29.5 mm, GN 7062, PURElast
- Mfr # 7062.30-55-B28
- Zoro # G122731308
product price:Â
$
1.95
/ea
Sold in multiples of 4 for
$7.80
Key Features
Product Type
Damping Washer
Washer Thickness
3 mm
Material
Polyurethane Elastomer
Maximum Operating Temperature
176 Degrees F
Adhesive Type
Acrylate Dispersion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-55-B28
- Zoro #
- G122731308
- UPC #
- 664423634312
- Country of Origin
- Germany
- Product Type
- Damping Washer
- Material
- Polyurethane Elastomer
- Maximum Operating Temperature
- 176 Degrees F
- Item
- Damping Washer
- Adhesive Type
- Acrylate Dispersion
- Hardness
- 70 Shore A
- System of Measurement
- Metric
- Color
- Transparent
- Standards
- RoHS Compliant
- Includes Adhesive
- Adhesive Included
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Washer Thickness
- 3 mm
- Opening Width
- 3 mm
- Bore Diameter
- 29.5 mm
- Outside Diameter
- 52 mm
Description
Damping Washer, Bore Diameter 29.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.