Shop J.W. WINCO
See all product information
Create Account
DampWshr, 33.5 mm, GN 7062, PURElast
- Mfr # 7062.30-60-B32
- Zoro # G822730731
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Hardness
70 Shore A
Opening Width
4 mm
Maximum Operating Temperature
176 Degrees F
Standards
RoHS Compliant
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-60-B32
- Zoro #
- G822730731
- UPC #
- 664423634336
- Country of Origin
- Germany
- Hardness
- 70 Shore A
- Item
- Damping Washer
- Maximum Operating Temperature
- 176 Degrees F
- Standards
- RoHS Compliant
- Color
- Transparent
- Material
- Polyurethane Elastomer
- Product Type
- Damping Washer
- Adhesive Type
- Acrylate Dispersion
- System of Measurement
- Metric
- Includes Adhesive
- Adhesive Included
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
- Traction Material
- Polyurethane Elastomer
Dimensions
- Opening Width
- 4 mm
- Bore Diameter
- 33.5 mm
- Washer Thickness
- 3 mm
- Outside Diameter
- 57 mm
Description
Damping Washer, Bore Diameter 33.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.