Shop J.W. WINCO
See all product information
Create Account
DampWshr, 36.5 mm, GN 7062, PURElast
- Mfr # 7062.30-60-B35
- Zoro # G922731256
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Product Type
Damping Washer
Color
Transparent
Includes Adhesive
Adhesive Included
Opening Width
4 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7062.30-60-B35
- Zoro #
- G922731256
- UPC #
- 664423634343
- Country of Origin
- Germany
- Product Type
- Damping Washer
- Color
- Transparent
- Includes Adhesive
- Adhesive Included
- System of Measurement
- Metric
- Item
- Damping Washer
- Adhesive Type
- Acrylate Dispersion
- Maximum Operating Temperature
- 176 Degrees F
- Standards
- RoHS Compliant
- Hardness
- 70 Shore A
- Material
- Polyurethane Elastomer
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Opening Width
- 4 mm
- Bore Diameter
- 36.5 mm
- Outside Diameter
- 57 mm
- Washer Thickness
- 3 mm
Description
Damping Washer, Bore Diameter 36.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.