Shop J.W. WINCO
See all product information
Create Account
DampWshr, 41.5 mm, GN 7072, PURElast
- Mfr # 7072.30-65-B40
- Zoro # G522730772
product price:Â
$
2.65
/ea
Sold in multiples of 3 for
$7.95
Key Features
System of Measurement
Metric
Includes Adhesive
Adhesive Included
Color
Transparent
Adhesive Type
Acrylate Dispersion
Outside Diameter
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7072.30-65-B40
- Zoro #
- G522730772
- UPC #
- 664423634879
- Country of Origin
- Germany
- System of Measurement
- Metric
- Includes Adhesive
- Adhesive Included
- Color
- Transparent
- Adhesive Type
- Acrylate Dispersion
- Item
- Damping Washer
- Maximum Operating Temperature
- 176 Degrees F
- Product Type
- Damping Washer
- Standards
- RoHS Compliant
- Hardness
- 70 Shore A
- Material
- Polyurethane Elastomer
- Shell Material
- Polyurethane Elastomer
- Wire Color
- Transparent
Dimensions
- Outside Diameter
- 62 mm
- Opening Width
- 4 mm
- Bore Diameter
- 41.5 mm
- Washer Thickness
- 3 mm
Description
Damping Washer, Bore Diameter 41.5 mm, Standards RoHS Compliant, System of Measurement Metric, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.