
Die Cast Adjustable Lever - 1/2-13 - 3.07" Handle - 1.26" Stud - Orange - J.W. Winco 8T32A03O GN300
Mfr # 8T32A03O
Zoro # G704951209
product price: $12.45
/ea
Sold in multiples of 3 for $37.35
Key Features
Length
3.07 in
Thread Size
1/2"-13
Material
Steel
Color
Orange
Handle
Zinc Die-Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8T32A03O
Zoro #
G704951209
UPC #
-
Country of Origin
Germany
Dimensions
Length
3.07 in
Thread Size
1/2"-13
Thread Length
1.26 in
Details
Material
Steel
Color
Orange
Handle
Zinc Die-Cast
Thread Type
Threaded Stud
Finish
Black Oxide; Powder Coat
Description
Die cast adjustable lever - 1/2-13 - 3.07" handle - 1.26" stud - orange - j.w. Winco 8t32a03o gn300 gn300 adjustable hand levers are the result of modern industrial design. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.