This item is Discontinued.

J.W. Winco Die Cast Adjustable Lever - M5 x 0.8 - 30mm Handle - 32mm Stud - Black - J.W. Winco GN300 5N32A19K

This item is Discontinued.

J.W. Winco

Die Cast Adjustable Lever - M5 x 0.8 - 30mm Handle - 32mm Stud - Black - J.W. Winco GN300 (Discontinued)

Mfr # 5N32A19K
Zoro # G404951097
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5N32A19K
Zoro #
G404951097
UPC #
-
Country of Origin
Germany

Dimensions

Length
30 mm
Thread Size
M5
Thread Length
32 mm

Details

Material
Steel, Black Oxide
Color
Black
Handle
Zinc Die-Cast
Thread Type
Threaded Stud
Finish
Powder Coat

Description

Die cast adjustable lever - m5 x 0.8 - 30mm handle - 32mm stud - black - j.w. Winco 5n32a19k gn300 gn300 adjustable hand levers are the result of modern industrial design. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.