
Die Cast Adjustable Lever - M5 x 0.8 - 30mm Handle - 50mm Stud - Black - J.W. Winco GN300
Mfr # 5N50A19K
Zoro # G804951086
product price: $9.79
/eaSold in multiples of 4 for $39.16
Key Features
Length
30 mm
Thread Size
M5
Material
Steel, Black Oxide
Color
Black
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5N50A19K
Zoro #
G804951086
UPC #
-
Country of Origin
Germany
Dimensions
Length
30 mm
Thread Size
M5
Thread Length
50 mm
Details
Material
Steel, Black Oxide
Color
Black
Finish
Powder Coat
Handle
Zinc Die-Cast
Thread Type
Threaded Stud
Description
Die cast adjustable lever - m5 x 0.8 - 30mm handle - 50mm stud - black - j.w. Winco 5n50a19k gn300 gn300 adjustable hand levers are the result of modern industrial design. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.