Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Cast Adjustable Lever - M6 x 1.0 - 63mm Handle - 25mm Stud - Black - J.W. Winco GN300

  • Mfr # 6N25A02K

  • Zoro # G004951077


product price: $12.15
/ea
Sold in multiples of 3 for $36.45

Key Features

Length
63 mm
Thread Size
M6
Material
Steel, Black Oxide
Color
Black
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N25A02K
Zoro #
G004951077
UPC #
-
Country of Origin
Germany

Dimensions

Length
63 mm
Thread Size
M6
Thread Length
25 mm

Details

Material
Steel, Black Oxide
Color
Black
Finish
Powder Coat
Handle
Zinc Die-Cast
Thread Type
Threaded Stud

Description

Die cast adjustable lever - m6 x 1.0 - 63mm handle - 25mm stud - black - j.w. Winco 6n25a02k gn300 gn300 adjustable hand levers are the result of modern industrial design. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.