Shop J.W. WINCO

DIN319-KU-25-M6-C Ball Knob Duroplast Plastic

  • Mfr # 319-KU-25-M6-C

  • Zoro # G4627387


product price:  $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Material
Plastic
Thread Size
M 6
Ball Diameter
0.98 in
Tapped Insert
Steel
Tapped Insert
Steel, zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
319-KU-25-M6-C
Zoro #
G4627387
UPC #
-
Country of Origin
Sweden

Dimensions

Thread Size
M 6
Ball Diameter
0.98 in

Details

Material
Plastic
Tapped Insert
Steel
Tapped Insert
Steel, zinc plated

Description

The DIN 319 ball knob is an excellent choice for user friendly applications. Available with a tapped hole (Type C) or tapped insert (Type E).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.