Zoro Homepage

DIN3670-125-B12 DISC HANDWHEEL ALUMINUM

  • Mfr # 12ME97

  • Zoro # G714886850


product price: $48.39
/ea

Key Features

Color
Silver
Finish
Polished
Standards
DN 3670, RoHS
Bore Diameter
12 mm
Includes Handle
Handle Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12ME97
Zoro #
G714886850
UPC #
664423061415
Country of Origin
Germany

Dimensions

Bore Diameter
12 mm
Hub Height
0.71 in
Hub Diameter
1.22 in
Wheel Height
1.42 in
Overall Diameter
125 mm

Details

Item
Solid Hand Wheel
Color
Silver
Finish
Polished
Standards
DN 3670, RoHS
Includes Handle
Handle Not Included
Wheel Type
Solid
Wheel Material
Aluminum
Features
Radial & Axial Runout of Rim Less Than0.4 mm, Recessed Rear Grip

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Radial & Axial Runout of Rim less than 0.4 mm, Recessed Rear Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.