Zoro Homepage

DIN3670-160-B5/8 DISC HANDWHEEL

  • Mfr # 5BE98

  • Zoro # G714886805


product price: $67.29
/ea

Key Features

Standards
DN 3670, RoHS
Finish
Polished
Color
Silver
Wheel Type
Solid
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BE98
Zoro #
G714886805
UPC #
664423061439
Country of Origin
Germany

Dimensions

Hub Diameter
1.42 in
Bore Diameter
5/8 in
Wheel Height
1.57 in
Overall Diameter
160 mm
Hub Height
0.79 in

Details

Item
Solid Hand Wheel
Standards
DN 3670, RoHS
Finish
Polished
Color
Silver
Wheel Type
Solid
Wheel Material
Aluminum
Includes Handle
Handle Not Included
Features
Radial & Axial Runout of Rim Less Than0.4 mm, Recessed Rear Grip

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Radial & Axial Runout of Rim less than 0.4 mm, Recessed Rear Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.