Zoro Homepage

DIN3670-200-B18 DISC HANDWHEEL ALUMINUM

  • Mfr # 18ME99

  • Zoro # G414886808


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Polished
Standards
DN 3670, RoHS
Wheel Material
Aluminum
Wheel Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18ME99
Zoro #
G414886808
UPC #
664423061545
Country of Origin
Germany

Dimensions

Wheel Height
1.77 in
Bore Diameter
18 mm
Overall Diameter
200 mm
Hub Diameter
1.65 in
Hub Height
0.94 in

Details

Color
Silver
Finish
Polished
Item
Solid Hand Wheel
Standards
DN 3670, RoHS
Wheel Material
Aluminum
Wheel Type
Solid
Includes Handle
Handle Not Included
Features
Radial & Axial Runout of Rim Less Than0.4 mm, Recessed Rear Grip

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Radial & Axial Runout of Rim less than 0.4 mm, Recessed Rear Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.