Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN3670-250-B22 DISC HANDWHEEL ALUMINUM

  • Mfr # 22MF01

  • Zoro # G814886767


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Standards
DN 3670, RoHS
Color
Silver
Finish
Polished
Overall Diameter
250 mm
Bore Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22MF01
Zoro #
G814886767
UPC #
664423061613
Country of Origin
Germany

Dimensions

Overall Diameter
250 mm
Bore Diameter
22 mm
Hub Diameter
1.89 in
Wheel Height
1.97 in
Hub Height
1.1 in

Details

Standards
DN 3670, RoHS
Color
Silver
Finish
Polished
Item
Solid Hand Wheel
Features
Radial & Axial Runout of Rim Less Than0.4 mm, Recessed Rear Grip
Includes Handle
Handle Not Included
Wheel Type
Solid
Wheel Material
Aluminum

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Radial & Axial Runout of Rim less than 0.4 mm, Recessed Rear Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.