Zoro Homepage

DIN39-KT-20-E Fixed Handle Plastic

  • Mfr # 39-KT-20-E

  • Zoro # G4654425


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Screw Length
13 mm
Length
64 mm
Thread Size
8 mm
Diameter
20 mm
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-KT-20-E
Zoro #
G4654425
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
13 mm
Length
64 mm
Thread Size
8 mm
Diameter
20 mm

Details

Material
Polyamide
Color
Black
Finish
Matte
Stud Material
Steel
Temp. Range
Up to 213°F
Item
Handle

Description

DIN 39 fixed handles are used in applications where a positive non-revolving grip is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.