Zoro Homepage

DIN39-KT-32-E Fixed Handle Plastic

  • Mfr # 39-KT-32-E

  • Zoro # G4670839


product price: $10.45
/ea

Key Features

Screw Length
21 mm
Length
100 mm
Thread Size
13 mm
Diameter
32 mm
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-KT-32-E
Zoro #
G4670839
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
21 mm
Length
100 mm
Thread Size
13 mm
Diameter
32 mm

Details

Material
Polyamide
Color
Black
Finish
Matte
Item
Handle
Temp. Range
Up to 213°F
Stud Material
Steel

Description

DIN 39 fixed handles are used in applications where a positive non-revolving grip is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.