Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN464-M4-25 Knurled Thumb Screw

  • Mfr # 4N25F50

  • Zoro # G4681314


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Diameter
16 mm
Finish
Blackened
Length
34.5 mm
Material
Steel
Screw Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4N25F50
Zoro #
G4681314
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
16 mm
Length
34.5 mm
Screw Length
25 mm
Thread Size
M4
Shoulder Dia.
8 mm
Head Thickness
3.5 mm

Details

Finish
Blackened
Material
Steel
Item
Thumb Screw
Head Type
Knurled

Description

DIN 464 knurled thumb screws are machined from solid bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.