Zoro Homepage

DIN464-M5-20-NI Knurled Thumb Screw

  • Mfr # 5N20P04

  • Zoro # G4645754


product price: $8.39
/ea

Key Features

Finish
Matte
Length
0.79 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5N20P04
Zoro #
G4645754
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.79 in
Thread Size
M5

Details

Finish
Matte
Material
Stainless Steel
Item
Thumb Screw

Description

DIN 464 knurled thumb screws are machined from solid bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.