Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN469-160-B14-F Round Crank Handle

  • Mfr # 14MC18/F

  • Zoro # G4662070


product price: $63.45
/ea

Key Features

Color
Black
Material
Steel
Overall Length
6.3 in
Bore
14 mm
Style
Fixed Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MC18/F
Zoro #
G4662070
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6.3 in

Details

Item
Crank Handle
Color
Black
Material
Steel
Bore
14 mm
Style
Fixed Handle
Finish - Machining
Powder Coated

Description

DIN 469 straight crank handles are available with steel hand pieces as standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.