Shop J.W. WINCO
See all product information
Eye Bolt M20, 40 mm ID, Stainless Steel
Mfr # 580-M20-NI
Zoro # G4690125
product price:Â $56.29
/eaKey Features
System of Measurement
Metric
Eye Inside Diameter
40 mm
Material
Stainless Steel
Application
Lifting
Standards
DIN 580
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
580-M20-NI
Zoro #
G4690125
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M20
Eye Inside Diameter
40 mm
Eye Outside Diameter
72 mm
Details
Item
Eye Bolt
System of Measurement
Metric
Material
Stainless Steel
Application
Lifting
Standards
DIN 580
Description
The DIN 580 eye bolt must be of fully screwed in, achieving complete contact between the two mating faces. Both threads must be of a equal length and the base material of equal strength to that of the bolt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.