Eye Bolt M24, 50 mm ID, Stainless Steel

  • Mfr # 580-M24-NI

  • Zoro # G4700598


product price:  $89.35
/ea

Key Features

System of Measurement
Metric
Eye Inside Diameter
50 mm
Material
Stainless Steel
Application
Lifting
Standards
DIN 580
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580-M24-NI
Zoro #
G4700598
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M24
Eye Inside Diameter
50 mm
Eye Outside Diameter
90 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Stainless Steel
Application
Lifting
Standards
DIN 580

Description

The DIN 580 eye bolt must be of fully screwed in, achieving complete contact between the two mating faces. Both threads must be of a equal length and the base material of equal strength to that of the bolt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.