Zoro Homepage

DIN6303-M12-B Knurled Nut

  • Mfr # 12NF45/B

  • Zoro # G4639095


product price: $11.99
/ea

Key Features

Base Dia. (In.)
32 mm
Diameter
40 mm
Finish
Blackened
Height
24 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NF45/B
Zoro #
G4639095
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
32 mm
Diameter
40 mm
Height
24 mm
Screw Length
16 mm
Thread Size
M12
Head Height
16 mm

Details

Finish
Blackened
Material
Steel
Item
Nut

Description

DIN 6303 knurled nuts are machined from solid bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.