Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN6303-M5-B Knurled Nut

  • Mfr # 5NF45/B

  • Zoro # G4654005


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Base Dia. (In.)
14 mm
Diameter
20 mm
Finish
Blackened
Height
12 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NF45/B
Zoro #
G4654005
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
14 mm
Diameter
20 mm
Height
12 mm
Screw Length
7 mm
Thread Size
M5
Head Height
8 mm

Details

Finish
Blackened
Material
Steel
Item
Nut

Description

DIN 6303 knurled nuts are machined from solid bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.