Zoro Homepage

DIN6303-M6-A-NI Knurled Nut

  • Mfr # 6NF46/A

  • Zoro # G4634588


product price: $8.59
/ea

Key Features

Finish
Matte
Material
Stainless Steel
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NF46/A
Zoro #
G4634588
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6

Details

Finish
Matte
Material
Stainless Steel
Item
Nut

Description

DIN 6303 knurled nuts are machined from solid bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.