Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN6304-M6-50-E Tommy Screw, Fixed Bar

  • Mfr # 6N50B21/E

  • Zoro # G4628464


product price: $13.39
/ea

Key Features

Finish
Blackened
Material
Steel
Screw Length
1.97 in
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N50B21/E
Zoro #
G4628464
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.97 in
Thread Size
M6

Details

Finish
Blackened
Material
Steel
Item
Tommy Screw

Description

The thrust point of DIN 6304 tommy screws is designed to be used with or without a thrust pad for clamping. The snap ring is a simple and quick method to connect the thrust pad to the tommy screw.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.