Zoro Homepage

DIN6306-M20-55-D Tommy Screw, Slide Bar

  • Mfr # 20N55B22/D

  • Zoro # G4653689


product price: $49.85
/ea

Key Features

Finish
Blackened
Material
Steel
Screw Length
2.17 in
Thread Size
M20
Features
Stud Type, With Movable Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20N55B22/D
Zoro #
G4653689
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
2.17 in
Thread Size
M20
Tip Dia.
15.5 mm
Bar Length
140 mm
Bar End Dia.
16 mm

Details

Finish
Blackened
Material
Steel
Features
Stud Type, With Movable Bar
Item
Tommy Screw
Bar End Cap
Gray Plastic

Description

The bar of the DIN6303 tommy screw can be moved to any position and will be maintained by the spring. The end caps are pressed on to the bar and thus limit the bar travel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.