Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN6331-M8 Collar Nut Steel

  • Mfr # 6331-M8

  • Zoro # G4673386


product price: $0.85
/ea
Sold in multiples of 9 for $7.65

Key Features

Material
Steel
Outside Dia.
18 mm
Width
12 mm
Screw Size
M8
Finish
Blackened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6331-M8
Zoro #
G4673386
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
18 mm
Width
12 mm
Screw Size
M8

Details

Material
Steel
Finish
Blackened
Item
Nut
Distance Across Flats
13 mm

Description

DIN 6331 hexagon nuts are used for applications where frequent tightening and untightening is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.