Shop J.W. WINCO

DIN6335-GG-50-3/8X16-E Star Knob

  • Mfr # 6335-GG-50-3/8X16-E

  • Zoro # G4657986


product price:  $6.88
/ea

Key Features

Knob Type
E - With tapped blind bore
Material
GG - Cast iron
Handle Diameter
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6335-GG-50-3/8X16-E
Zoro #
G4657986
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8 x 16
Handle Diameter
1.97 in

Details

Knob Type
E - With tapped blind bore
Material
GG - Cast iron

Description

DIN 6335 cast iron hand knobs are an ideal solution for heavy duty clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.