DIN6335-KT-40-5/16-18-K Star Knob

  • Mfr # 6335-KT-40-5/16-18-K

  • Zoro # G4631410


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Material
Plastic
Thread Size
5/16"-18
Tapped Insert
Steel
Handle Diameter
1.57 in
Hand Knob
Technopolymer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6335-KT-40-5/16-18-K
Zoro #
G4631410
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Handle Diameter
1.57 in

Details

Material
Plastic
Tapped Insert
Steel
Hand Knob
Technopolymer
Tapped Insert
Steel, zinc plated, blue passivated finish

Description

DIN 6335 technopolymer plastic hand knobs feature a tapped steel, zinc plated insert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.