Zoro Homepage

DIN6336-KT-50-3/8X16-K Hand Knob

  • Mfr # 6TX33/K

  • Zoro # G4646810


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
Black
Diameter
1.97 in
Finish
Matte
Material
Polyamide
Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TX33/K
Zoro #
G4646810
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.97 in
Thread Size
3/8"-16

Details

Color
Black
Finish
Matte
Material
Polyamide
Item
Knob
Insert Material
Steel

Description

DIN 6336 star knobs with steel insert are an economical choice, yet offer top quality and ergonomic styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.