Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN6336-KU-63-M12-K-MS Hand Knob

  • Mfr # 12NC87/KMS

  • Zoro # G4652386


product price: $5.38
/ea
Sold in multiples of 2 for $10.76

Key Features

Diameter
2.48 in
Material
Plastic
Thread Size
M12
Insert Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NC87/KMS
Zoro #
G4652386
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.48 in
Thread Size
M12

Details

Material
Plastic
Item
Knob
Insert Material
Brass

Description

DIN 6336 star knobs with brass insert are suitable for certain non-corrosive environment applications. They are an economical choice yet offer top quality and ergonomic styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.