Zoro Homepage

DIN6336-NI-32-M6-E Hand Knob

  • Mfr # 6336-NI-32-M6-E

  • Zoro # G4650590


product price: $14.99
/ea

Key Features

Diameter
1.26 in
Finish
Matte
Height
20 mm
Material
Stainless Steel
Screw Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336-NI-32-M6-E
Zoro #
G4650590
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.26 in
Height
20 mm
Screw Length
12 mm
Thread Size
M6

Details

Finish
Matte
Material
Stainless Steel
Item
Knob

Description

DIN 6336 stainless steel star knobs are a popular choice for heavy duty clamping applications and have good general corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.