Zoro Homepage

DIN906-ST-M22X1.5-GPC Threaded Plugs, Tapered Thread

  • Mfr # 906-ST-M22X1.5-GPC

  • Zoro # G4698394


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Material
Steel
Temp. Range (F)
-76 to 302°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-ST-M22X1.5-GPC
Zoro #
G4698394
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Threaded Plug
Material
Steel
Temp. Range (F)
-76 to 302°F

Description

DIN 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing. The design with GPC thread coating provides a higher degree of safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.