Zoro Homepage

DIN98-AL-36-D Revolving Handle Aluminum

  • Mfr # 98-AL-36-D

  • Zoro # G4681086


product price: $45.89
/ea

Key Features

Handle Material
Aluminum
Features
With Plain Stud
Diameter
1.42 in
Components Material
Steel Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-AL-36-D
Zoro #
G4681086
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.42 in

Details

Item
Revolving Handle
Handle Material
Aluminum
Features
With Plain Stud
Components Material
Steel Spindle

Description

DIN 98 revolving handles have a comfortable grip and are widely used on crank handles or handwheels. Type D handles are supplied unassembled so that the shaft can be press-fit or screwed into a tapped blind bore prior to assembly. During mounting, easy blows with a soft mallet are sufficient to drive the handle into place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.