Zoro Homepage

Dust Cap Neoprene Rubber

  • Mfr # 710-11.5

  • Zoro # G915223089


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Minor Height
1.5 mm
Compatible Threaded Ball Joint Linkage Size
8 mm
Temperature - Maximum
230 Degrees F
Minor Diameter
5.5 mm
Overall Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-11.5
Zoro #
G915223089
UPC #
664423272644
Country of Origin
Italy

Dimensions

Minor Height
1.5 mm
Compatible Threaded Ball Joint Linkage Size
8 mm
Minor Diameter
5.5 mm
Overall Height
4.5 mm

Details

Item
Dust Cap
Temperature - Maximum
230 Degrees F
Compatible Brand
JW Winco
Compatible Series
DIN 71802
Material
Neoprene
Color
Black

Description

Dust Cap Neoprene Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.