Edge Trim Seal, 10 ft. L, Bottom, Black

  • Mfr # 2180-EPDM-20.5-A-3.05

  • Zoro # G215946886


product price: $49.69
/ea

Key Features

Application
Storage Containers, Electrical, Doors
Color
Black
Leg Length
12.7 mm
Overall Length
10 ft
Standards
RoHS, UL 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-20.5-A-3.05
Zoro #
G215946886
UPC #
664423617544
Country of Origin
Spain

Dimensions

Leg Length
12.7 mm
Overall Length
10 ft
Compressed Profile Height
7 mm
Trim Width
9.5 mm
Inside Length
10.5 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Bulb Diameter
11 mm

Details

Application
Storage Containers, Electrical, Doors
Color
Black
Standards
RoHS, UL 50
Item
Edge Trim Seal
Product Type
Edge Protection Seal
Series
GN 2180
Operating Temperature - Minimum
-40 Degrees F
Fire Classification
UL94-HB
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Core Material
Steel
Profile Shape
A
Outer Material
EPDM
Includes Core
Core Included
Operating Temperature - Maximum
212 Degrees F
Number of Bulbs
1
For Materials
Metal, Plastic, Sheet Metal
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Bulb Material
EPDM
For Location
Internal Installation
Bulb Location
Bottom
Texture
Smooth
Includes Bulb
Bulb Included

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 10 ft, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.